Shop All Pipe Test Plugs
Nite Caps
Pipe Plug, 14" Nominal Sz, 13.25" min dia
Mfr # Night Cap 14 Inch
Zoro # G7388599
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber
- Max. Diameter 13.75 in
- Nominal Size 14 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 13.25 in
Product Information
- Brand Nite Caps
- MFR # Night Cap 14 Inch
- Zoro # G7388599
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 13.75 in |
Nominal Size | 14 in |
Min. Dia. | 13.25 in |
Deflated Size | 6.5 in L x 13.25 in D |
Overall Height | 12.75 in |
For Pipe Size | 14 in |
For Maximum Pipe Inside Diameter | 13.75 in |
For Minimum Pipe Inside Diameter | 13.25 in |
Details
Material | Aluminum, Neoprene Rubber |
For Use In | Sealing At The End Of the Pipe |
Type | Mechanical |
Item | Pipe Plug |
Maximum Back Pressure (Air) | 0 psi |
Minimum Operating Temperature | -40 Degrees F |
Plug Seal Material | Neoprene |
Application | Pipe |
Plug Seal Location | End of Pipe |
Maximum Operating Temperature | 260 Degrees F |
Test Plug Weight | 16 lb |
Head Type | Hex Nut |
For Use On | Sealing at the End of the Pipe |
Plate Material | Aluminum |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 13.75 in, For Minimum Pipe Inside Diameter 13.25 in, For Pipe Size 14 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 0 psi, Overall Height 12.75 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Commercial HDF Single Handle Metering Faucet (701LF-HDF)
- KOHLER Fairfax B/S Trim, Less Head (TLS12007-4-CP)
- DANCO Ballcock Shank Nut Brass (40694B)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 19)
- NITE CAPS Pipe Plug, 3" Nominal Sz, 2.75" min dia (Night Cap 3 Inch)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- NITE CAPS Pipe Plug, 8" Nominal Sz, 7.6875" min dia (Night Cap 8 Inch)
- NITE CAPS Pipe Plug, 40" Nominal Sz, 39.25" min dia (Night Cap 40 Inch)
- NITE CAPS Pipe Plug, 10" Nominal Sz, 9.625" min dia (Night Cap 10 Inch)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/2 In (68090)
- Nite Caps Pipe Test Plugs