Shop All Pipe Test Plugs
Nite Caps
Pipe Plug, 10" Nominal Sz, 9.625" min dia
Mfr # Night Cap 10 Inch
Zoro # G7414395
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber
- Max. Diameter 10.25 in
- Nominal Size 10 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 9.61 in
Product Information
- Brand Nite Caps
- MFR # Night Cap 10 Inch
- Zoro # G7414395
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 10.25 in |
Nominal Size | 10 in |
Min. Dia. | 9.61 in |
Deflated Size | 5.5 in L x 9.62 in D |
For Pipe Size | 10 in |
Overall Height | 9.63 in |
For Minimum Pipe Inside Diameter | 9.63 in |
For Maximum Pipe Inside Diameter | 10.25 in |
Details
Material | Aluminum, Neoprene Rubber |
For Use In | Sealing At The End Of the Pipe |
Type | Mechanical |
Item | Pipe Plug |
Maximum Operating Temperature | 260 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Application | Pipe |
Head Type | Hex Nut |
Plug Seal Location | End of Pipe |
Maximum Back Pressure (Air) | 0 psi |
For Use On | Sealing at the End of the Pipe |
Plug Seal Material | Neoprene |
Plate Material | Aluminum |
Test Plug Weight | 10 lb |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 10.25 in, For Minimum Pipe Inside Diameter 9.63 in, For Pipe Size 10 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 0 psi, Overall Height 9.63 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Weight, Pull-Out Hose (950-0520)
- KOHLER Clearflo Cable Bath Drain, Less Pvc Tubi (7214-CP)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 2 in Pipe Size (835-020SR)
- LARSEN SUPPLY CO Eljer 5383 Shwr Stem (S-813-3)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- NITE CAPS Pipe Plug, 30" Nominal Sz, 29.25" min dia (Night Cap 30 Inch)
- NITE CAPS Pipe Plug, 8" Nominal Sz, 7.6875" min dia (Night Cap 8 Inch)
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- NITE CAPS Pipe Plug, 40" Nominal Sz, 39.25" min dia (Night Cap 40 Inch)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- Nite Caps Pipe Test Plugs