Shop All Industrial Markers
Nissen
Paint Crayon, Medium Tip, Yellow Color Family
Mfr # 28771
Zoro # G3949251
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 1 min
- Features Industrial-Strength Paint Dries Quickly for Long-Lasting, Permanent Marks; Solid Paint Marker Easily Advances for Paint on Demand; Marks on Virtually any Surface: Wet, Smooth, or Rough; Airtight, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses; Weather and UV-Resistant Paint for Long Lasting Marks
- Marker Type Permanent
- Max. Temp. 400 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
Product Information
- Brand Nissen
- MFR # 28771
- Zoro # G3949251
- UPC # 486152877132
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 8 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 4 in |
Marker Size Group | Fine |
Details
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Plastic Holder, Dry Time 1 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 in, Pigment Color Yellow, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Wire Galv 12Gax100Ft (N266-973)
- PACON Wide Ruled Filler Paper, 8in x 10 1/2in, PK900 (PMMK09250)
- SUNWORKS Paper, Constrc, 9X12, Pk, 50Sh Pk (PAC7003)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Magenta (T822XL320S)
- NISSEN Paint Crayon, Medium Tip, Black Color Family (28773)
- NISSEN Paint Crayon, Medium Tip, Red Color Family (28772)
- NISSEN Paint Crayon, Medium Tip, White Color Family (28770)
- MARKAL Markal 434-82832 F Fluorescent Red Paintstik Marker (434-82832)
- MARKAL Paint Crayon, Medium Tip, White Color Family, 12 PK (82420)
- UNI-PAINT Permanent Marker, Large Tip, Blue Color Family, Paint, 6 PK (63733)
- MARKAL Paint Crayon, Medium Tip, Red Color Family (61128)
- Nissen Industrial Markers