Shop All Shears, Pruners & Loppers
Nisaku
Saw Tooth Sickle, Steel, 8" Blade
Mfr # NJP1040
Zoro # G6511333
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Blade Material Stainless Steel
- Features Serrated; Curved Blade
- For Use With For Removing Unwanted Grass and Ivy in Tight Spaces, Ideal for Harvesting Root Crops and Vegetables
- Blade Length 8"
Product Information
- Brand Nisaku
- MFR # NJP1040
- Zoro # G6511333
- UPC # 810829029041
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 8" |
Overall Length (In.) | 13-3/4" |
Details
Handle Material | Wood |
Blade Material | Stainless Steel |
Features | Serrated; Curved Blade |
For Use With | For Removing Unwanted Grass and Ivy in Tight Spaces, Ideal for Harvesting Root Crops and Vegetables |
Item | Saw Tooth Sickle |
Description
Steel Saw Tooth Sickle, 8 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO 100qt Sportsman Cooler (49627)
- GREENSCAPES 45 ft. L X 14 ft. W Garden Netting (46637)
- GARANT Shovel Snow Poly 13-1/2X18In (NPM18KDU)
- A.R. NORTH AMERICA EXTension, 36" Wand, SSw/11"Grp 1/4"M (3930.08)
- SCOTTS Shear Shrubber (LSS020S)
- JAMESON Telescoping Pole Saw and Tree Pruner (TP-14-11)
- CORONA TOOLS Pruning Saw, Steel, 14" Blade L, Red Handle (RS16020)
- PRUNZ™ Prunz Lithium-Ion Battery Powered Electrical Pruning Shears (PZPALC)
- SILKY SAWS Silky Blade POCKETBOY 170mm Medium Teeth (341-17)
- WOODLAND TOOLS 22" Regular Duty Hedge Shears (20-4001-100)
- SILKY SAWS Silky KATANABOY 650mm (710-65)
- Nisaku Lawn & Garden Tools