Shop All Garden Hoes
Nisaku
Handheld Garden Hoe, Steel, 4.75" Blade
Mfr # NJP110
Zoro # G6511281
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nisaku
- MFR # NJP110
- Zoro # G6511281
- UPC # 810829028853
- Country of Origin Japan
- Category Garden Hoes
Details
Item | Steel Handheld Garden Hoe, 4.75" Blade |
Description
Steel Handheld Garden Hoe, 4.75 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP 20ft Choppers Elegant Edging, Hammer-In Wrought Iron-Look Lawn Edging (3020HD)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Eggshell (CPH122009)
- GRO PRO Premium Nursery Pot 25 Gallon (GL56724808)
- DEWITT PRO5 Weed Barrier, 8 ft.X250 ft., 5oz (P8)
- AMES TT 625 GDN Hoe (26097200)
- KRAFT TOOL Mortar Hoe w/66" Wood Handle, 6" x 10 (BC228)
- SEYMOUR MIDWEST Handle, Eye and Grub Hoes, 60" Circular (63001GRA)
- SEYMOUR MIDWEST VHoe, 4"x5" Head, 54" Handle (60710)
- JACKSON PROFESSIONAL TOOLS Jackson Professional Tools 027-1850100 Eagle Garden Hoe (027-1850100)
- PATIOPLUS 163118500 Weeding Hoe 2 Pronged (PA2670506)
- TIERRA-DERCO Dutch Hand Hoe - Right (TI567436)
- Nisaku Lawn & Garden Tools