Shop All 3D Printer Materials
Ninjaflex
Filament Spool, 1.75mm, TPE, Grass
Mfr # 3DNF0617505
Zoro # G8819142
original price:
$55.98
24% off
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material TPE
- For Use With 3D Printers with Direct-Drive Extruders
- Printed Parts Temp. Range -22 Degrees to 150 Degrees F
- Weight 0.50 kg
Product Information
- Brand Ninjaflex
- MFR # 3DNF0617505
- Zoro # G8819142
- UPC # 662345146616
- Country of Origin United States
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Filament Dia. | 1.75mm |
Details
Item | 3D Printing Filament |
Material | TPE |
Color | Grass |
For Use With | 3D Printers with Direct-Drive Extruders |
Printed Parts Temp. Range | -22 Degrees to 150 Degrees F |
Weight | 0.50 kg |
Durometer | 85 Shore A |
Filament Color | Grass |
Min. Print Temperature | -22 Degrees F |
Max. Print Temperature | 150 Degrees F |
Max. Printed Part Temperature | 140 Degrees F (60 Degrees C) |
Min. Printed Part Temperature | -31 Degrees F (-35 Degrees C) |
Features | Flexible |
Max. Extrude Temperature | 500 Degrees F (260 Degrees C) |
Min. Extrude Temperature | 410 Degrees F (210 Degrees C) |
Description
3D Printing Filament, TPE, Grass, Diameter 1.75 mm, 0.50 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Greens, For Use With 3D Printers with Direct-Drive Extruders, Min. Printed Part Temperature -31 Degrees F (-35 Degrees C), Max. Printed Part Temperature 140 Degrees F (60 Degrees C), Min. Extrude Temperature 410 Degrees F (210 Degrees C), Durometer 85 Shore A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Front Action Sealer, Premium (EP-1225-12)
- EDUCATIONAL INSIGHTS Shapes Bean Bags (3048)
- PACON CompsitionPapr, 16lb., 8.5"x11", Whte, PK500 (2401)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Orange, 1000/Case (G12083D)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Water (3DNF0817505)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Sun (3DNF0417505)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Lava (3DNF0517505)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Fire (3DNF0317505)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Midnight (3DNF0117505)
- NINJATEK Cheetah Fire 1.75Mm 1Kg (3DCH0317510)
- LULZBOT High Temp PLA, 2.85mm Filament, 500g (RM-PL0090)
- Ninjaflex Printers & Scanners