Shop All Towing Chains & Cables
Nimbus
Tow Rope Break Strength 172,000lbs 57,200 WLL, Quad 9/16" x 30'
Mfr # 24-4056330
Zoro # G605829157
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Quad 9/16" x 30'
- Material HMPE
- Overall Length 30 feet
- For Use With Tow hitches, recovery rigs
- Rated Capacity 57200 WLL
Product Information
- Brand Nimbus
- MFR # 24-4056330
- Zoro # G605829157
- UPC # 810097710603
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | Quad 9/16" x 30' |
Length | 30 feet |
Overall Length | 30 feet |
Width | 1.13 |
Details
Item | Tow Rope |
Material | HMPE |
For Use With | Tow hitches, recovery rigs |
Rated Capacity | 57200 WLL |
Color | Grey |
Features | VARIETY: The strongest tow rope in the marketplace; SAFER: Will not whip around like a metal chain if broken; LIGHTER: 35% Lighter than similar strength tow ropes; ABRASION RESISTANT: Special coating provides years of use; MADE IN USA: Made from high-quality HMPE fibers for safe and reliable vehicle recovery, transportation, mining, agriculture, pulling, and off-roading |
Breaking Strength | 171600 lbs. |
Working Load Limit | 57200 lbs. |
Includes | 1 Tow Rope with Chafe sleeves on ends, storage bag |
Application | Vehicle recovery, Transportation, Mining, Agriculture, Lifting, Off-Roading, Rigging, Cranes and Hoists |
Description
Nimbus Synthetic Tow Rope are the lightest tow ropes for their strength on the market. THE PROBLEM: Steel tow chains are bulky and hard to manage. They rust over time and freeze in cold weather. Worst of all, they pose a major safety hazard when broken. THE SOLUTION: Made out of high quality HMPE fibers, Nimbus weighs in at 35% lighter than similar strength tow-ropes and will not rust or freeze. In the event of failure, these tow ropes will not whip around. The light weight makes it much safer to use and minimizes injuries if dropped. Patent pending. Applications: Vehicle recovery, Transportation, Mining, Agriculture, Lifting, Off-Roading, Rigging, Cranes and Hoists. For additional synthetic rigging equipment, check out our Catapult Ultimate recovery ropes and LockJaw pulling shackles, lifting shackles, synthetic winch lines, winch line extensions and tree savers!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKOK Quick Probe II, Coil On Plug (76562)
- OTC Mirror And Magnet Set (4650)
- LINCOLN LUBRICATION Bleeder Valve For 6830 (822700)
- LEES TACKLE 30 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH530SS)
- NIMBUS Tow Rope Break Strength 222,000lbs 74,000 WLL, Quad 5/8" x 30' (24-4062530)
- NIMBUS Tow Rope Break Strength 111,000lbs 37,000 WLL, Double 5/8" x 20' (24-2062520)
- NIMBUS Tow Rope Break Strength 172,000lbs 57,200 WLL, Quad 9/16" x 20' (24-4056320)
- NIMBUS Tow Rope Break Strength 86,000lbs 28,600 WLL, Double 9/16" x 30' (24-2056330)
- NIMBUS Tow Rope Break Strength 70,000lbs 23,300 WLL, Double 1/2" x 20' (24-2050020)
- KINGCHAIN 3/8 in. x 5 ft. Grade 70 Agricultural Safety Chain for Towed Machines (426181)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R25-1H-20)
- Nimbus Towing Chains & Cables