Shop All Vacuum Accessories
Nilfisk
Wet/Dry Vacm Accssory Kt, Mfr No. GWD 255
Mfr # M90027
Zoro # G5766975
Free Shipping & Returns
$753.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 2 in
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Critical Area Vacuum
- For Use With Mfr No. M90070
- Includes 10/pk Brush Strip, 2 Cuffs, Crevice Nozzle, Double-Curved Wand, Dust Brush, Hose, Inlet Coupler, Wheeleed Floor Nozzle
Product Information
- Brand Nilfisk
- MFR # M90027
- Zoro # G5766975
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 2 in |
Details
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Critical Area Vacuum |
For Use With | Mfr No. M90070 |
Item | Vacuum Attachment Kit |
Includes | 10/pk Brush Strip, 2 Cuffs, Crevice Nozzle, Double-Curved Wand, Dust Brush, Hose, Inlet Coupler, Wheeleed Floor Nozzle |
Fits Vacuum Models | GWD255, VHS255 |
Green Environmental Attribute | Applicable to LEED Criteria |
Type | Dry Pick Up, 2" |
Description
Vacuum Attachment Kit, For Hose Diameter 2 in, Includes 10/pk Brush Strip, 2 Cuffs, Crevice Nozzle, Double-Curved Wand, Dust Brush, Hose, Inlet Coupler, Wheeleed Floor Nozzle, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GWD255, VHS255
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 100 PK (78526)
- BRONCO 32 gal Round Trash Can, Gray (84103223)
- WALTER SURFACE TECHNOLOGIES E-Nox Shine Stainless Protectant, 20L (53G407)
- MR. CLEAN Deep Cleaning Mist, 16 fl oz (0.5 quart) Lemon Zest, 6 PK (PGC79129CT)
- NILFISK Vacuum Accessory (4072000343)
- NILFISK Vacuum Accessory (7-21010)
- NILFISK Critical Area Vacuum Accessory Kit (01760480)
- NILFISK Extension Wand, w/12A502-505 (302000529)
- NILFISK Vacuum Tool Adapter (107409977)
- NILFISK Nozzle, 1-37/64" Attachment Dia. (7-22030)
- PROTEAM MegaVac Xover Multi-Surface Two-Piece Wand & Blower Tool Kit (107159)
- Nilfisk Vacuum Accessories