Shop All Vacuum Bags
Nilfisk
Vacuum Bag, Paper, 10 PK
Mfr # 1407015040
Zoro # G3940693
product price: $34.89
/pk 10, $3.49/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Paper
- Type Disposable
- For Use With Mfr. Model Number Mfr. No. 10664, 16468
Product Information
- Brand Nilfisk
- MFR # 1407015040
- Zoro # G3940693
- Country of Origin Germany
- Category Vacuum Bags
Dimensions
Width | 16" |
Length | 4 in |
Height | 20 in |
Width/Diameter | 2 1/2 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Paper |
Type | Disposable |
Item | Vacuum Bag |
For Use With Mfr. Model Number | Mfr. No. 10664, 16468 |
For Use With | Mfr. No. 10664, 16468 |
For Vacuum Type | Canister Vacuum |
Ply Count | 2-Ply |
Fits Vacuum Models | GD930 |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Nilfisk |
Bag Material | Paper |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
Filter Efficiency | 95.50% |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GD930, Bag Filtration Type Standard, Filter Efficiency 95.50 Percent, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 20 in, Length 4 in, Width/Diameter 2 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 23 gal Dome Paper Slot Recycling Top, 11 1/2 in W/Dia, Blue, polypropylene, 1 Openings (4UAV3)
- ARM & HAMMER Odor Busterz Clean Scent Odor Absorber 3 pk Solid, 3PK (48127)
- THE BRUSH MAN 36” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS336-SPONGE)
- COMPACT Compact Coreless Big Roll 2 Ply White Bath Tissue, PK18 (19378)
- NILFISK Vacuum Bag, Dust, 5 PK (82367810)
- NILFISK Vacuum Bag, Dust, 5 PK (1471097500)
- NILFISK Vacuum Bag, Dry, Disposable, 5 PK (107417821)
- NILFISK Longopac Bag Refill, Plastic (4084000956)
- NILFISK Vacuum Bag, 5 PK (107419591)
- NILFISK Vacuum Bag, 24 PK (01710325)
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 3 PK (48ZD76)
- Nilfisk Vacuum Bags