Shop All Vacuum Bags
Nilfisk
Vacuum Bag, Dust, Disposable, 5 PK
Mfr # 107418525
Zoro # G6049537
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Fleece
- Bag Type Dust
- Filter Type Disposable
- Fits Brand Nilfisk(R)
Product Information
- Brand Nilfisk
- MFR # 107418525
- Zoro # G6049537
- Country of Origin Germany
- Category Vacuum Bags
Dimensions
Width | 4" |
Length | 15 in |
Height | 15 in |
Width/Diameter | 2 in |
Details
Reusable | Non-reusable |
Material | Fleece |
Bag Type | Dust |
Filter Type | Disposable |
Item | Vacuum Bag |
Fits Brand | Nilfisk(R) |
For Use With | Mfr. No. 81620000, Compact Vac, GM 80, GM 80 Variable Speed, GM80CR, GM80I, GS90, GM90, IVT1000CR, SS Mercury, SS Vapor, VHW200, VHW201, VHW210, VHW211 |
For Use With Mfr. Model Number | 81620000, Compact Vac, GM 80, GM 80 Variable Speed, GM80CR, GM80i, GS90, GM90, IVT1000CR, SS Mercury, SS Vapor, VHW200, VHW201, VHW210, VHW211 |
Efficiency | High Efficiency |
Fits Vacuum Models | 280mm pre-separators, 360mm Safe Pak, Compact Vac, GM 80, GM 80 variable speed, GM80CR, GM80i, GS90/GM90, IVT1000CR, SS Mercury, SS Vapor, VHW200, VHW201, VHW210, VHW211 |
Bag Material | Fleece |
Filter Efficiency | 98.50% |
Ply Count | 2-Ply |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum |
Bag Pickup Type | Wet/Dry |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 280mm pre-separators, 360mm Safe Pak, Compact Vac, GM 80, GM 80 variable speed, GM80CR, GM80i, GS90/GM90, IVT1000CR, SS Mercury, SS Vapor, VHW200, VHW201, VHW210, VHW211, Bag Filtration Type Standard, Filter Efficiency 98.50 Percent, Bag Material Fleece, Ply Count 2-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 15 in, Length 15 in, Width/Diameter 2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS EverSoak® Heavy-Duty Absorbent Pads, 23.5 Gallon Capacity, 15" x 19", 50 Pads/Case (22851)
- REMCO Lobby Dust Pan and Broom Set, Blue (62503)
- RUBBERMAID COMMERCIAL Rubbermaid Deskside Recycling Wastebasket, 7 Gallon, Green (FG295606GRN)
- SPILLTECH Absorbent Sock, 25 gal, 3 in x 12 ft, Oil-Based Liquids, White, Spunbound Polypropylene (WSO1210)
- NILFISK Vacuum Bag, Dust, 5 PK (82367810)
- NILFISK Vacuum Bag, Dry, Disposable, 5 PK (107417821)
- NILFISK Vacuum Bag, 5 PK (107419593)
- NILFISK Vacuum Bag, Wet/Dry, 3 PK (1470746010)
- NILFISK Vacuum Bag, 5 PK (107419592)
- NILFISK Vacuum Bag, 5 PK (107419590)
- JANITIZED Filter Bag, Proteam 10Qt. 100331, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTMV-2(10))
- Nilfisk Vacuum Bags