Shop All Vacuum Bags
Nilfisk
Vacuum Bag, Dust, 5 PK
Mfr # 82367810
Zoro # G4103364
product price: $30.99
/pk 5, $6.20/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Dust
- Width 10"
- Length 6 in
Product Information
- Brand Nilfisk
- MFR # 82367810
- Zoro # G4103364
- Country of Origin Germany
- Category Vacuum Bags
Dimensions
Width | 10" |
Length | 6 in |
Height | 24 in |
Width/Diameter | 9 1/2 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Dust |
Item | Vacuum Bag |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Filter Efficiency | 95.50% |
Ply Count | 2-Ply |
Bag Filtration Type | Standard |
Fits Vacuum Models | GD 1010 |
For Vacuum Type | Canister Vacuum |
Fits Vacuum Brand | Nilfisk |
Bag Reusability | Non-Reusable |
Bag Material | Paper |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GD 1010, Bag Filtration Type Standard, Filter Efficiency 95.50 Percent, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 24 in, Length 6 in, Width/Diameter 9 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTSENBOCKERS LIFT OFF Stain Removal Kit 3-2Oz (421-01)
- VOLLRATH 59780 6'' Stainless Steel Round Mini Waste Can (92259780)
- ZEP Heavy Duty Degreaser, 1 Gal Jug, Liquid, Orange, 4 PK (ZUCIT128)
- UNGER Scrim Pack of Ten, 10PK (SCRMWx10)
- NILFISK Vacuum Bag, 5 PK (107419590)
- NILFISK Vacuum Bag, Paper, 10 PK (1407015040)
- NILFISK Vacuum Bag, Dust, 3 PK (1470745010)
- NILFISK Longopac Bag Refill, Plastic (4084000956)
- NILFISK Vacuum Bag, 5 PK (107419592)
- NILFISK Vacuum Bag, Wet/Dry, 3 PK (1470746010)
- HOOVER Vacuum Bag, Dry, Cartridge Filter (4010050N)
- Nilfisk Vacuum Bags