Shop All Vacuum Bags
Nilfisk
Vacuum Bag, 5 PK
Mfr # 107419593
Zoro # G400719998
product price: $52.29
/pk 5, $10.46/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Height 2 in
- Bag Reusability Non-Reusable
- Filter Efficiency 1.0 micron
- Bag Pickup Type Wet/Dry
Product Information
- Brand Nilfisk
- MFR # 107419593
- Zoro # G400719998
- Country of Origin Germany
- Category Vacuum Bags
Dimensions
Height | 2 in |
Width/Diameter | 15 in |
Length | 23 in |
Details
Item | Vacuum Bag |
For Vacuum Type | Upright Vacuum |
Bag Reusability | Non-Reusable |
Filter Efficiency | 1.0 micron |
Bag Pickup Type | Wet/Dry |
Fits Vacuum Brand | Nilfisk |
Bag Filtration Type | Standard |
Ply Count | 1-Ply |
Fits Vacuum Models | Attix 33, 44 |
Bag Product Grouping | Vacuum Bag |
Bag Material | Fleece |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Attix 33, 44, Bag Filtration Type Standard, Filter Efficiency 1.0 micron, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 2 in, Length 23 in, Width/Diameter 15 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORATEEM BORATEEM 17.5 lb. Pail Powdered Bleach (00145)
- RUBBERMAID COMMERCIAL 19.5 in x 5.5 in Flat Mop Pad, Blue, Microfiber (2132426)
- SPILLTECH Absorbent Roll, 25 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150H-1)
- HOSPECO Urinal Scrn, Green Apple, PK12 (03902)
- NILFISK Vacuum Bag, Dust, 5 PK (1471097500)
- NILFISK Vacuum Bag, Wet/Dry, 3 PK (1470746010)
- NILFISK Vacuum Bag, 10 PK (1406905020)
- NILFISK Vacuum Bag, Dust, 5 PK (82367810)
- NILFISK Vacuum Bag, Dry, Disposable, 5 PK (107417821)
- NILFISK Vacuum Bag, 5 PK (107419590)
- H-P PRODUCTS H-P Products 9880 Dirt Devil Central Vacuum System (9880)
- Nilfisk Vacuum Bags