Shop All Vacuum Accessories
Nilfisk
Vacuum Accessory
Mfr # 7-21010
Zoro # G1928357
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Shop Vacuum
- Includes Rubber Cone
- Fits Vacuum Models 118, S2, S3, S3B
- Fits Models 118
Product Information
- Brand Nilfisk
- MFR # 7-21010
- Zoro # G1928357
- Country of Origin Italy
- Category Vacuum Accessories
Details
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
Item | Rubber Cone Tube |
Includes | Rubber Cone |
Fits Vacuum Models | 118, S2, S3, S3B |
Fits Models | 118 |
Description
Rubber Cone Tube, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 118, S2, S3, S3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Carpet Spotter, 1 qt., Spray Bottle, PK12 (78009)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Red, Microfiber (2132423)
- QUICKIE Brush Toilet Bowl Polyfiber (304N)
- CLOROX Calcium Hardness Increaser, Granular (12204CLX)
- NILFISK Crevice Tool, 20" L, 2" Dia. (7-21026)
- NILFISK Critical Area Vacuum Accessory Kit (01760480)
- NILFISK Curved Wand, Mfr. No. M60004 (302000447)
- NILFISK Vacuum Tool Adapter (107409977)
- NILFISK Floor Tool and Nozzle, 3" D, 10" L (107417892)
- NILFISK Replacement Eliminator Dust Brush (0107031000)
- BROAN Push Button Timer, 20 Minute (VB20W)
- Nilfisk Vacuum Accessories