Shop All Vacuum Filters
Nilfisk
Sleeve Filter, Dry, Main Filter
Mfr # 61543000
Zoro # G2434013
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Sleeve Filter
- Material Polyester
- Fits Vacuum Brand Nilfisk
- Bag Type Dry
Product Information
- Brand Nilfisk
- MFR # 61543000
- Zoro # G2434013
- Country of Origin Germany
- Category Vacuum Filters
Dimensions
Height | 2 3/8 in |
Length | 10 in |
Width/Diameter | 10 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Sleeve Filter |
Material | Polyester |
Fits Vacuum Brand | Nilfisk |
Bag Type | Dry |
Fits Vacuum Models | GM 80P |
Filter Type | Main Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Type | Dry Only, Polyester |
Item | Sleeve Filter |
For Use With | Mfr. No. GM 80CR, 01790132 |
Efficiency | HEPA |
Filter Reusability | Reusable |
Filter Efficiency | 99.8% at 3 micron |
Description
Sleeve Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GM 80P, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.8 Percent at 3 micron, Filter Material Cloth, Filter Reusability Reusable, Height 2 3/8 in, Length 10 in, Width/Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICOVER Vapor Barrier, 100ft L, 10ft W, White, 10mil (PCB10)
- 3M Black Stripper Pad 7200, 22 in, PK5 (7200)
- CADDY CLEAN Battery Charger, Black, Mfr. No. ST100220 (K.1.97.0037.1)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- NILFISK Filter, Main Filter, Polyester (8-17152)
- NILFISK Cartridge Filter, Dry, HEPA (55941142)
- NILFISK Main Filter for Eliminator I and II (1408658500)
- NILFISK Filter, Finger Tube (01783800)
- NILFISK Filter, HEPA Efficiency (107400564)
- NILFISK Carbon Impregnated Filter (01796549)
- STANLEY Foam Filter Stanley, 5-18gal., Wet/Dry Vac, Wet/Dry, Foam (19-1600)
- Nilfisk Vacuum Filters