Shop All Vacuum Parts
Nilfisk
Liner, 19 gal., PK25
Mfr # 01719000
Zoro # G0336262
product price: $50.59
/pk 25, $2.02/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dry Only
- For Use With 01790132, GM 80CR, M90049
- Includes Hose, Curved Wand, Extension Tubes, Industrial Squeegee Nozzle, 25 ft Discharge Hose, Cable Hook
Product Information
- Brand Nilfisk
- MFR # 01719000
- Zoro # G0336262
- Country of Origin United States
- Category Vacuum Parts
Details
Type | Dry Only |
Item | Container Polyliners |
For Use With | 01790132, GM 80CR, M90049 |
Includes | Hose, Curved Wand, Extension Tubes, Industrial Squeegee Nozzle, 25 ft Discharge Hose, Cable Hook |
Description
Container Polyliners, Dry Only, For Use With 4NFP9, 4RXY7, 4NFT8, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Extension Wand, Aluminum, 60" L (591162901)
- COMMERCIAL Center Pull Paper Towels, 2 Ply, White, 6 PK (57103)
- BOBRICK Bobrick ClassicSeries Recessed MultiRoll Tissue Dispenser B3888 (B3888)
- MONARCH Huck Towels - 16 x 26 - Hunter green 12 Pack, 12PK (ABSBNT-HGRN)
- NILFISK Grounded Power Cord, 30 Ft. (11827420)
- NILFISK D70/38 FE Reducer (7-22309)
- NILFISK Filter Rubber Gasket, 360mm (8-17025)
- NILFISK Discharge Hose, For 10W854, 50 Ft (100089)
- NILFISK S2-S3 Filter Chamber Seal (40000762)
- NILFISK Filter Clamp, 360mm (8-18078)
- PROTEAM 1 Power Cord Assembly Complete w/Strain Relief (100641)
- Nilfisk Vacuum Parts