Shop All Wet Dry Vacuums
Nilfisk
Industrial Shop Vacuum, HEPA 270 cfm
Mfr # 4010300188
Zoro # G9926734
product price: $4,128.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,128.99
Free 30-Day Returns
Key Features
- Air Flow 270 cfm
- Amps 15.8
- Average Brush Life 1,000 hr
- Filter Type HEPA
- Tank Size 13 gal
Product Information
- Brand Nilfisk
- MFR # 4010300188
- Zoro # G9926734
- UPC # 094720809401
- Country of Origin Italy
- Category Wet Dry Vacuums
Dimensions
Tank Size | 13 gal |
Vacuum Hose Dia. | 2 3/4 in |
Height | 51 1/4 in |
Power Cord Length | 30 ft |
Length | 31 1/2 in |
Width | 23 5/8 in |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Vacuum Air Flow 270 cfm, Static Pressure 71 in, Sound Level 71 dB, Tank Material Steel, Tank Size 13 gal, Tank Dry Capacity 13 gal, Tank Wet Capacity 13 gal, Vacuum Collection Type Bagless, Number of Motor Stages 3, Peak Horsepower 3 hp, Power 2,400 W, Current 15.8 A, Voltage 120 V, Height 51 1/4 in, Length 31 1/2 in, Width 23 5/8 in, Average Brush Life 1,000 hr, Vacuum Hose Dia. 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Red Starline Blend Wet Mop, 20, PK3 (AQE1020R-3PK)
- DRANO Dual Force Liquid Clog Remover 17 oz (14768)
- S.M. ARNOLD BRUSH GREEN 20" (AR85-609)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412177)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300477)
- NILFISK Single Phase Heavy Duty Filtered Vacuum (VHS120N1)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406620)
- NILFISK Dry Vacuum, 1-5/8" HP Peak HP, 9 gal. Cap. (55100268)
- NILFISK Eliminator Shop Vacuum, 1-37/64" Hose Dia., HEPA 130 cfm (107412640)
- ATRIX Industrial Critical Area Vacuum, 1 in Hose Dia., HEPA 99 cfm (VACOMEGASCT)
- Nilfisk Wet Dry Vacuums