Shop All Wet Dry Vacuums
Nilfisk
Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min
Mfr # 107419097
Zoro # G8760245
Free Shipping & Returns
$507.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 3600 l/min
- Amps 15
- Filter Type HEPA
- Hose Dia. 1-1/4"
- Hose Length 11 ft.
Product Information
- Brand Nilfisk
- MFR # 107419097
- Zoro # G8760245
- UPC # 05711145190369
- Country of Origin Hungary
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/4" |
Hose Length | 11 ft. |
Tank Size | 6 5/8 gal |
Vacuum Hose Dia. | 1 1/4 in |
Power Cord Length | 24 ft |
Width | 16 in |
Length | 15 in |
Height | 21 in |
Vacuum Hose Length | 11 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 127 cfm, Static Pressure 84 in, Sound Level 64 dB, Tank Material Plastic, Tank Size 6 5/8 gal, Tank Dry Capacity 6 gal, Tank Wet Capacity 6 gal, Vacuum Collection Type Disposable Bag, Peak Horsepower 1 1/2 hp, Power 1,000 W, Current 8.3 A, Voltage 120 V, Height 21 in, Length 15 in, Width 16 in, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 11 ft, Power Cord Length 24 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor XP/S/S2, PK25 (JAN-IVF155)
- AMREP Zep D-4000 Plus Heavy Duty Soap Dispenser - 600101 (600101)
- PIG Absorbent Pad, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 100 PK (MAT155)
- HONEY-CAN-DO Clothespins, Wooden, PK24 (DRY-01374)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412178)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300476)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406622)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406620)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107418440)
- NILFISK Industrial Shop Vacuum, 1-31/64" Hose Dia., HEPA 3200 l/min (107418445)
- PROTEAM ProGuard Proguard 20 Wet/Dry Vacuum, Fine Dust Filter 105 cfm (107131)
- Nilfisk Wet Dry Vacuums