Shop All Wet Dry Vacuums
This Product is Discontinued
Nilfisk
Industrial Critical Area Vacuum, 9/16 in Hose Dia., HEPA 24 cfm (Discontinued)
Mfr # M90049
Zoro # G5494885
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Air Flow 24 cfm
- Amps 10
- Average Brush Life 1000 hr.
- Filter Type HEPA
- Hose Dia. 9/16 in
Product Information
- Brand Nilfisk
- MFR # M90049
- Zoro # G5494885
- UPC # 094713229827
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 9/16 in |
Hose Length | 7 ft |
Tank Size | 3.25 gal |
Height | 30 in |
Power Cord Length | 30 ft |
Length | 19 in |
Width | 18 1/2 in |
Description
Critical Area Vacuum, Critical Area Application Mercury Recovery, Vacuum Pickup Type Wet/Dry, Vacuum Power Source Corded, Tank Material Stainless Steel, Tank Size 3.25 gal, Tank Dry Capacity 2 1/4 gal, Vacuum Collection Type Disposable Bag, Vacuum Filtration Type HEPA, Vacuum Air Flow 24 cfm, Static Pressure 82 in, Peak Horsepower 1 1/2 hp, Power 1,100 W, Current 10 A, Voltage 120V, Hose Dia. 9/16 in, Hose Length 7 ft, Height 30 in, Length 19 in, Width 18 1/2 in, Weight 63 lb, Sound Level 61 dB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.