Shop All Wet Dry Vacuums
Nilfisk
Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 45 cfm
Mfr # 01797332
Zoro # G5629696
product price: $7,432.67
/ea
Free Shipping & Returns
$7,432.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 45 cfm
- Amps 8.3
- Average Brush Life 1000 hr.
- Filter Type HEPA
- Hose Dia. 1 1/4 in
Product Information
- Brand Nilfisk
- MFR # 01797332
- Zoro # G5629696
- UPC # 094713229797
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1 1/4 in |
Hose Length | 10 ft |
Tank Size | 12 gal |
Width | 21 in |
Length | 35 in |
Power Cord Length | 30 ft |
Height | 40 in |
Description
Critical Area Vacuum, Critical Area Application Mercury Recovery, Vacuum Pickup Type Wet/Dry, Vacuum Power Source Corded, Tank Material Plastic, Tank Size 12 gal, Tank Dry Capacity 12 gal, Vacuum Collection Type Disposable Bag, Vacuum Filtration Type HEPA, Vacuum Air Flow 45 cfm, Static Pressure 108 in, Peak Horsepower 1 1/4 hp, Power 1,000 W, Current 8.3 A, Voltage 120V, Hose Dia. 1 1/4 in, Hose Length 10 ft, Height 40 in, Length 35 in, Width 21 in, Weight 107 lb, Sound Level 75 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Formula 409 Lemon Scent Multi-Surface Cleaner Liquid 32 oz (00888)
- UNGER WINDOW CLEANING KIT 3PC (978900)
- TENNANT Vacuum Bag, 10 PK (KTRI02912)
- LIBMAN DUST PAN W/WHISK BROOM (906)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107418440)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412178)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300476)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004229)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., ULPA 80 cfm (01790150)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406622)
- POWR-FLITE Powr-Flite Stainless Steel Wet/Dry Vacuum, 15 Gallon Cap. (PF53)
- Nilfisk Wet Dry Vacuums