Shop All Vacuum Accessories
Nilfisk
Hose, 13 ft. L, Conductive Plastic
Mfr # 107413543
Zoro # G8500278
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1 1/4 in
- Hose Dia. 1 3/8 in
- Color Red
- Material Plastic
- Length 13 ft
Product Information
- Brand Nilfisk
- MFR # 107413543
- Zoro # G8500278
- Country of Origin Hungary
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1 1/4 in |
Hose Dia. | 1 3/8 in |
Length | 13 ft |
Hose Length | 13 ft |
Details
Color | Red |
Material | Plastic |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
Item | Anti-Static Vacuum Hose |
For Use With | Mfr. Model No. 107412120, 900146,107412122, 900147, 107412125, 900148 |
Includes | Fittings |
Hose Product Grouping | Anti-Static Vacuum Hose |
Fits Vacuum Models | Attix 44-21 IC |
Description
Anti-Static Vacuum Hose, Hose Dia. 1 3/8 in, Hose Length 13 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Attix 44-21 IC, Color Red, Includes Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE VAC MOTOR - TD 24V 2STG 5.7 1.5in INLET, VMAX CLASSIC (9099401000)
- RUBBERMAID FG4012561 Microburst 3000 Orchard Fields Metered Aerosol Air Freshener System Refill (690FG4012561)
- HTH Pool Care Tablet Chlorinating Chemicals 5 lb (42052)
- NOBLES Side Brush (1016250)
- NILFISK Replacement Eliminator Crevice Nozzle (1408258000)
- NILFISK Critical Area Vacuum Accessory Kit (M70041)
- NILFISK Wet/Dry Vacm Accssory Kt, Mfr No. GWD 255 (M90027)
- NILFISK Vacuum Hose, Black, Hose 6 ft. L (1471236500)
- NILFISK Trolley Handle Kit (107413552)
- NILFISK Critical Area Vacuum Accessory Kit (M80075)
- DAYTON Portable Wet/Dry Vacuum, 2 gal, 600 W (61HV76)
- Nilfisk Vacuum Accessories