Shop All Wet Dry Vacuums
Nilfisk
Flexible Conductive Hose, Hose Dia. 31/64"
Mfr # 4072400233
Zoro # G6523863
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/2 in
- Hose Length 3 ft
- Material Carbon
- Color Black, Gray
- Fits Vacuum Brand Nilfisk
Product Information
- Brand Nilfisk
- MFR # 4072400233
- Zoro # G6523863
- Country of Origin Italy
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1 1/2 in |
Hose Length | 3 ft |
Details
Item | Vacuum Hose |
Material | Carbon |
Color | Black, Gray |
Fits Vacuum Brand | Nilfisk |
Hose Product Grouping | Vacuum Hose |
Description
Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 3 ft, Material Carbon, Fits Vacuum Brand Nilfisk, Color Black, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, Open Top, Plastic (FG263200YEL)
- RECKITT BENCKISER Lime A Way 22OZ Cleaner (5170087103)
- ALPINE INDUSTRIES Automatic Hands-Free Transparent Gel Hand Sanitizer/Liquid Soap Dispenser, 700 mL, Black, with Stand (ALP432-1-BLK-S)
- ZINSSER 1 gal. House Cleaner and Mildew Killer, Jug (60101)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004233)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 80 cfm (01790132)
- NILFISK Industrial Shop Vacuum, 1-31/64" Hose Dia., HEPA 3200 l/min (107418445)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406621)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406622)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300476)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1300-0GEV)
- Nilfisk Wet Dry Vacuums