Shop All Vacuum Filters
Nilfisk
Filter, Finger Tube
Mfr # 01783800
Zoro # G4961695
original price:
$5.15
6% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Sleeve Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models VT60, VT60CR
- Filter Type Finger Tube
Product Information
- Brand Nilfisk
- MFR # 01783800
- Zoro # G4961695
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Height | 5 in |
Length | 3/4 in |
Width/Diameter | 3/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Sleeve Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | VT60, VT60CR |
Filter Type | Finger Tube |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Foam |
Item | Sleeve Filter |
Filter Reusability | Reusable |
Filter Efficiency | 95% at 1 micron |
Description
Sleeve Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VT60, VT60CR, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 95 Percent at 1 micron, Filter Material Foam, Filter Reusability Reusable, Height 5 in, Length 3/4 in, Width/Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON Morcon, MORSOFT UNIVERSAL ROLL TOWELS, 1-PLY, 8in X 700 FT, KRAFT, 6PK (6700R)
- KRAFT TOOL Wood Concrete Finishing Broom Head, 48 (CC188-01)
- PIG Absorbent Pad, 22 gal, 16 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT4105)
- IMPACT PRODUCTS Toilet Brush, 12" L Handle, 5-3/4" L Brush, White, Plastic (204)
- NILFISK Filter, Motor Protection with Gasket (1401535500)
- NILFISK Disc Filter, Dry, Exhaust Filter (1471089500)
- NILFISK Sleeve Filter, Wet/Dry, Main Filter (61909800)
- NILFISK Filter, Main Filter, Polyester (8-17152)
- NILFISK Dome Filter, Wet/Dry, Foam Filter (01786000)
- NILFISK Filter, Prefilter, HEPA (1406667040)
- TOUGH GUY Sleeve Filter, Foam, Exhaust Filter (10E706)
- Nilfisk Vacuum Filters