Shop All Vacuum Parts
Nilfisk
Filter Clamp, 460mm
Mfr # 8-18079
Zoro # G6034497
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/100N1, 1-S3/100N1A, 1-S3/50N1, 1-S3/50N1A
- For Use With Mfr. Model Number 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 1-S3/100N1, 1-S3/100N1A
- Fits Brand Nilfisk-Advance
- Fits Vacuum Brand Nilfisk
Product Information
- Brand Nilfisk
- MFR # 8-18079
- Zoro # G6034497
- Country of Origin Italy
- Category Vacuum Parts
Details
Item | Filter Clamp,460mm |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/100N1, 1-S3/100N1A, 1-S3/50N1, 1-S3/50N1A |
For Use With Mfr. Model Number | 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 1-S3/100N1, 1-S3/100N1A |
Fits Brand | Nilfisk-Advance |
Fits Vacuum Brand | Nilfisk |
Accessory Type | Filter Clamp,460mm |
Description
Filter Clamp,460mm, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/100N1, 1-S3/100N1A, 1-S3/50N1, 1-S3/50N1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE-CIDE Nature-Cide All Purpose Aerosol (16oz) MCP (NCAP16AERO)
- DRILLBRUSH Drill Brush - Drill Attachment - Bathroom - Power Scrubber Pads (P4-3WR-3V-5X-QC-DB)
- MIDWEST RAKE 24" Blacktop Sealing Brush, Head Only (47245)
- WEILER 18" Vortec Pro Garage Brush Maroon Polypropylene Fill (25238)
- NILFISK Filter Clamp, 360mm (8-18078)
- NILFISK Filter Rubber Gasket, 460mm (8-17026)
- NILFISK Filter Rubber Gasket, 360mm (8-17025)
- NILFISK D70/38 FE Reducer (7-22309)
- NILFISK Liner, 19 gal., PK25 (01719000)
- NILFISK S2-S3 Filter Chamber Seal (40000762)
- JANITIZED Dri-Eaz F271 Stage 2 Prefilter 12pk (JAN-HVAC186)
- Nilfisk Vacuum Parts