Shop All Vacuum Accessories
Nilfisk
Extension Wand, w/12A502-505
Mfr # 302000529
Zoro # G4297824
product price: $20.60
/ea
$20.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Steel
- Length 20 in
- Width 1 1/2 in
- For Hose Diameter 1 1/2 in
Product Information
- Brand Nilfisk
- MFR # 302000529
- Zoro # G4297824
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 20 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Depth | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Material | Steel |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum |
For Use With | 12A502-12A505 |
Item | Extension Wands |
Includes | 22 in Vacuum Floor Squeegee Tool |
Fits Vacuum Models | AERO 21, AERO 21 INOX, AERO 26, AERO 31 INOX, ATTIX 30, ATTIX 30/40/50 - H-CLASS, ATTIX 30/40/50 - M-CLASS, ATTIX 33, ATTIX 33 M-H, ATTIX 40 INOX, ATTIX 44, ATTIX 44 M-H, ATTIX 50, ATTIX 7, ATTIX 7 - H-CLASS, ATTIX 7 - M-CLASS, ATTIX 7 LIQUID VACUUM, ATTIX 961-01, ATTIX 965 H/M SD XC, ATTIX 965-21 SD XC, MAXXI II 35 WD, MAXXI II 55 WD, MAXXI II 75 WD, VHS 40, VHS 42 M-H |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Steel, Length 20 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 1/2 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Carpet Tool Kit (107533)
- ORECK Brush Roller, Fits U2000RB-1 (430000899)
- VINTIQUEWISE Round Wastebasket, Brown, Wicker (QI003226.S)
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- NILFISK Nozzle, 1-37/64" Attachment Dia. (7-22030)
- NILFISK Hose, 13 ft. L, Conductive Plastic (107413543)
- NILFISK Flexi Crevice Nozzle, 1-1/4in dia., Rubber (81140900)
- NILFISK Vacuum Accessory (7-22001)
- NILFISK Antistatic Hose, 1-1/4", For Use w/ 12A503 (30657)
- NILFISK Vacuum Accessory (7-21010)
- PROTEAM Wire Harness Kit (105754)
- Nilfisk Vacuum Accessories