Shop All Vacuum Accessories
Nilfisk
Eliminator Floor Nozzle
Mfr # 1408248040
Zoro # G4060122
product price: $89.78
/ea
Free Shipping & Returns
$89.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 15 1/2 in
- Width 4 1/2 in
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Nilfisk
Product Information
- Brand Nilfisk
- MFR # 1408248040
- Zoro # G4060122
- Country of Origin Hungary
- Category Vacuum Accessories
Dimensions
Length | 15 1/2 in |
Width | 4 1/2 in |
For Hose Diameter | 1 1/2 in |
Depth | 15 1/2 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum |
Includes | Inserts |
Item | Floor Tools and Nozzles |
For Use With | Mfr. No. 136276, 136277 |
Attachment Product Grouping | Floor Tools and Nozzles |
Fits Vacuum Models | VHS255, VT60, VT60A, VT60CR |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 15 1/2 in, Width 4 1/2 in, Depth 15 1/2 in, Diameter 1 1/2 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHS255, VT60, VT60A, VT60CR, Includes Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 25 Lb. Box Recycled Cut Rags, Mixed Colors (670225)
- ENFORCER CLOG DRAIN OPENER 2# CRYSTAL GRANULES (ZUCRY2)
- MILWAUKEE TOOL AIR-TIP 3-in-1 Crevice and Brush Tool Attachment for Wet/Dry Vacuums (49-90-2023)
- SANITAIRE Round Belt for SC600-800 Series Upright Vacuums, 10PK (69153A)
- NILFISK Backpack Vacuum Accessory Kit (M70037)
- NILFISK Conical Filter Cartrigde, For Vacuum (4081701065)
- NILFISK Trolley Handle Kit (107413552)
- NILFISK Hose, 13 ft. L, Conductive Plastic (107413543)
- NILFISK Antistatic Hose, 1-1/4", For Use w/ 12A503 (30657)
- NILFISK Vacuum Tool Kit (63216)
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (2038334)
- Nilfisk Vacuum Accessories