Shop All Vacuum Accessories
Nilfisk
Critical Area Vacuum Accessory Kit
Mfr # M80075
Zoro # G2221213
product price: $1,168.85
/ea
Free Shipping & Returns
$1,168.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Critical Area Vacuum
- For Use With Mfr No. 1-118DAXXXKT
- Includes Crevice Nozzle, Dust Brush, Floor Brush, Wand
Product Information
- Brand Nilfisk
- MFR # M80075
- Zoro # G2221213
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 1/2 in |
Details
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Critical Area Vacuum |
Item | Vacuum Attachment Kit |
For Use With | Mfr No. 1-118DAXXXKT |
Includes | Crevice Nozzle, Dust Brush, Floor Brush, Wand |
Fits Vacuum Models | 118 EXP DRY |
Type | Dry Only |
Description
Vacuum Attachment Kit, For Hose Diameter 1 1/2 in, Includes Crevice Nozzle, Dust Brush, Floor Brush, Wand, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 118 EXP DRY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Natural Hard Roll Paper Towels 800 ft./Roll, , 9,600 ft./Case, 12PK (04142)
- UNGER Dryer and Vent, Brush (978290)
- S.M. ARNOLD PROF HD SCRUB BRUSH 20"/ 2" BRISTLES (AR85-897)
- HONEY-CAN-DO T-Post Dryer, 5-Line, 45-3/4x3x72 In. (DRY-01452)
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- NILFISK 3 Dust Brush for GM80 (11276901)
- NILFISK Commercial Squeegee, 16", Mfr. No. M60004 (5149)
- NILFISK Critical Area Vacuum Accessory Kit (M70041)
- NILFISK Replacement Eliminator Dust Brush (0107031000)
- NILFISK Wand, 1-37/64" Attachment Dia. (7-22026)
- PROTEAM 10" Waist Belt Extension, Nifco (106345)
- Nilfisk Vacuum Accessories