Shop All Wet Dry Vacuums
Nilfisk
Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min
Mfr # 107406620
Zoro # G5934826
Free Shipping & Returns
$291.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 3600 l/min
- Amps 15
- Filter Type PET
- Hose Dia. 1-1/4"
- Hose Length 11 ft.
Product Information
- Brand Nilfisk
- MFR # 107406620
- Zoro # G5934826
- UPC # 05711145190383
- Country of Origin Hungary
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/4" |
Hose Length | 11 ft. |
Tank Size | 5 1/4 gal |
Vacuum Hose Dia. | 1 1/4 in |
Height | 20 in |
Length | 15 in |
Width | 15 in |
Power Cord Length | 24 ft |
Vacuum Hose Length | 11 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 127 cfm, Static Pressure 84 in, Sound Level 64 dB, Tank Material Plastic, Tank Size 5 1/4 gal, Tank Dry Capacity 5 gal, Tank Wet Capacity 5 gal, Vacuum Collection Type Disposable Bag, Peak Horsepower 1 1/2 hp, Power 1,250 W, Current 8.3 A, Voltage 120 V, Height 20 in, Length 15 in, Width 15 in, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 11 ft, Power Cord Length 24 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 50 Lb. Box Recycled Cut Rags, Mixed Colors (670226)
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Clear/Tropical Fruit, PK10 (TBC-6C-10)
- SC JOHNSON PROFESSIONAL 4000 ml Paste Hand Soap Cartridge, 4 PK (KCH4LTR)
- RUBBERMAID COMMERCIAL 42 in Adaptable Flat Mop Pad Kit, Yellow Steel (2132426)
- NILFISK Industrial Shop Vacuum, HEPA 270 cfm (4010300189)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 80 cfm (01790132)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419096)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406623)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004229)
- NILFISK Attix 50 HEPA Vaccum, 12 gal., Wet/Dry, 1-1/2" Hose Dia., 135 cfm (107420007)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N201SC)
- Nilfisk Wet Dry Vacuums