Shop All Vacuum Accessories
Nilfisk
Adapter Plate Kit
Mfr # 107413551
Zoro # G8500250
original price:
$47.15
10% off
new price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Shop Vacuum
- Includes (2) Adapter Plates
- For Use With Mfr. Model No. 107412120, 900146,107412122, 900147, 107412125, 900148
- Fits Vacuum Models ATTIX 33, ATTIX 33 M-H, ATTIX 44, ATTIX 44 M-H, VHS 40, VHS 42 M-H
Product Information
- Brand Nilfisk
- MFR # 107413551
- Zoro # G8500250
- Country of Origin Hungary
- Category Vacuum Accessories
Details
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
Item | Tool Box Adapter Plate Kit |
Includes | (2) Adapter Plates |
For Use With | Mfr. Model No. 107412120, 900146,107412122, 900147, 107412125, 900148 |
Fits Vacuum Models | ATTIX 33, ATTIX 33 M-H, ATTIX 44, ATTIX 44 M-H, VHS 40, VHS 42 M-H |
Description
Tool Box Adapter Plate Kit, Includes (2) Adapter Plates, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models ATTIX 33, ATTIX 33 M-H, ATTIX 44, ATTIX 44 M-H, VHS 40, VHS 42 M-H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing/Cleaning Pad, 17 In, White, PK5 (4100)
- S.O.S. Scrubber Sponges, All Surface, 2-1/2"x4-1/2" BE, PK 12 (CLO91017CT)
- BRUSKE PRODUCTS 16" Brown Street Sweep, Wood block, bolt-on hardwood handle (3786-CW)
- ZEP Floor Stripper, Size 18 oz., Bottle, PK12 (28201)
- NILFISK Vacuum Accessory (7-22198)
- NILFISK Vacuum Hose, Black, Hose 6 ft. L (1471236500)
- NILFISK Floor Tool and Nozzle, 3" D, 10" L (107417892)
- NILFISK Vacuum Tool Kit (63216)
- NILFISK Vacuum Hose, 10 ft. L, Gray (15805)
- NILFISK Curved Wand, Mfr. No. M60004 (302000447)
- GUARDAIR Vacuum Hose Adapter, 2", 55-30 gal. units (N720)
- Nilfisk Vacuum Accessories