Shop All Site & Roadway Lighting
Nightstick
Rechargeable Area Light
Mfr # XPR-5592GX
Zoro # G205932882
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Number of Lamp Heads 1
- Standards BC, CE Certified, cULus Listed, EX, I INMETRO, IECEX, IS 16046 R-41133329, NFPA
- Lamp Included Yes
- Safety Rated ATEX Certification, Class I Div. 1, Class I Zone 0, Class II and III Div. 1, IECEx Certification
Product Information
- Brand Nightstick
- MFR # XPR-5592GX
- Zoro # G205932882
- UPC # 017398807005
- Country of Origin China
- Category Site & Roadway Lighting
Dimensions
Details
IP Rating | IP67 |
Number of Lamp Heads | 1 |
Standards | BC, CE Certified, cULus Listed, EX, I INMETRO, IECEX, IS 16046 R-41133329, NFPA |
Lamp Included | Yes |
Safety Rated | ATEX Certification, Class I Div. 1, Class I Zone 0, Class II and III Div. 1, IECEx Certification |
Features | Serialized for Personal Identification |
Item | Intrinsically Safe Rechargeable Area Light |
Color | Black/Green |
Type - Job Site Lighting | Magnetic |
Charge Time | 10 hr |
Lumens | 650 (Flood Low); 1200 (High); 1200 (Floodlight) |
Safety Rating | ATEX Certification, Class I Division 1, Class I Zone 0, Class II and III Division 1, IECEx Certification |
Light Distribution - Job Site Lighting | Flood |
Run Time - Job Site Lights | 6 (High Flood)/12 (Medium Flood) hr. |
Lighting Technology | LED |
Voltage | 3.7 V |
Includes | AC/DC Power Supplies, Case, Light |
Power Source - Job Site Lighting | Battery |
Power Source | Battery |
Battery Chemistry | Lithium Ion |
Operating Voltage | 3.7 V |
Maximum Brightness | 1,200 lm |
Includes Bulb | Yes |
Mount Type | Magnet |
Description
Intrinsically Safe Rechargeable Area Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Brightness 1,200 lm, Power Cord Length Not Applicable, Operating Voltage 3.7 V, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Magnet, IP Rating IP67, Includes Bulb Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Double Gimbal, Par30, 6215 (6215SN)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- ILC Replacement for Vermont Precision 24V 300w replacement light bulb lamp (24V 300W VERMONT PRECISION)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED100HID-EX39-850-D (KT-LED100HID-EX39-850-D /G2)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GCX)
- LITHONIA LIGHTING LED Parking Garage Light, 6643 lm, 4000K (VAP 6000LM FST MD MVOLT GZ10 40K 80CRI)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- CREE Adjustable Cable Canopy Kit (AC5-48-Q14B-TB)
- LUMARK Led, 26W, Lg, Unv 4000K Mt, 120-277V, C Brz (XTOR3B-W)
- CURRENT LED Roadway Light, 106W, 8300 lm (ERL1008B340AGRAY)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V, Pc1 (XTOR1B-PC1)
- Nightstick Site & Roadway Lighting