Shop All Mini and Specialty Flashlights
Nightstick
Pocket Flashlight, LED, Black, PK4
Mfr # NSP-1400B
Zoro # G9741475
product price: $11.99
/ea
Sold in multiples of 4 for $47.96
$47.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AAA
- Flashlight Grouping Type Dual Flashlight
- Number of Batteries 2
- Lumens Range 25 to 90
Product Information
- Brand Nightstick
- MFR # NSP-1400B
- Zoro # G9741475
- UPC # 017398803762
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.3 in |
Body Dia. | 1.1 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Overall Length | 5 1/4 in |
Overall Height | 5 1/4 in |
Body Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Dual Light Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 50 m, Maximum Brightness 90 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 2.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magnaflux 507320 replacement light bulb lamp (507320 MAGNAFLUX)
- MAXLITE Luminaire, 23 3/4 in W, 47 3/4 in L (MLFP24G427WCSCR)
- NORWELL Cottage Onion Outdoor Wall Light - Black with Seeded Glass (1323-BL-SE)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 170lm (EOS-II-MPLS)
- NIGHTSTICK Industrial IS Penlight, LED, Green (XPP-5410G)
- NIGHTSTICK Pocket Flashlight, LED, 100 lm (MT-100)
- NIGHTSTICK Yellow / Black LED Traffic Wand, AAA (NSP-1634)
- COAST CUTLERY HX4 Dual Color Red/White LED Clip Light (HX4)
- STREAMLIGHT STREAMLIGHT 7 Lumens, LED Penlight (65020)
- PERFORMANCE TOOL Storm Composite L.E.D. Flashlight, W2456 (W2456)
- STREAMLIGHT Stylus Pro Clip (660024)
- Nightstick Mini and Specialty Flashlights