Shop All Headlamps
Nightstick
Low-Profile Dual-Light Headlamp, Green
Mfr # XPP-5462GX
Zoro # G2384912
Sold in multiples of 2 for $167.90
Free Shipping & Returns
$167.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Body Color Green
- Number of Batteries 3
- Includes Elastic Non-Slip Head Strap, Headlamp, Heavy-Duty Rubber Hard Hat Strap
- Weight with Batteries 9.3 oz
Product Information
- Brand Nightstick
- MFR # XPP-5462GX
- Zoro # G2384912
- UPC # 017398805988
- Country of Origin China
- Category Headlamps
Dimensions
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 1 1/4 in |
Alternate Battery Size | AA |
Overall Width | 3 3/4 in |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Green, Body Material Nylon, Number of Light Output Modes 3, Maximum Beam Distance 120 m, Maximum Brightness 275 lm, Run Time at Maximum Brightness 6.75 hr, Series DICATA(R), Weight with Batteries 9.3 oz, Alternate Battery Size AA, Battery Location Back, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5BZ)
- CURRENT Ge3Pk 35W Qtz Halo Lamp (61142)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP3P32N35I)
- ILC Replacement for Sylvania 64635 HLX replacement light bulb lamp (64635 HLX SYLVANIA)
- NIGHTSTICK Dual Light Headlamp, w/Clip and Mount (NSP-4608BC)
- NIGHTSTICK Intrinsically Safe Headlamp, LED, Lumens: 90/50 (XPP-5450G)
- NIGHTSTICK Polymer Dual-Light Headlamp (NSP-4602B)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- NIGHTSTICK Intrinsically Safe Headlamp, LED (XPP-5452G)
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- PACIFIC HELMETS UNDERWATER KINETICS Universal Adjustable Helmet Clip (14819)
- Nightstick Headlamps