Shop All Lanterns
Nightstick
Intrinsically Safe Lantern
Mfr # XPR-5582GX
Zoro # G305810950
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Rechargeable Yes
- Weight with Batteries 2 lb
- Includes Shoulder Strap, Light
- Drop Rating 2 m
Product Information
- Brand Nightstick
- MFR # XPR-5582GX
- Zoro # G305810950
- UPC # 017398807029
- Country of Origin China
- Category Lanterns
Dimensions
Overall Width | 4 1/4 in |
Overall Height | 5 7/8 in |
Overall Length | 7 1/2 in |
Battery Size | 18650 |
Manufacturer Warranty Length | Limited Lifetime |
Description
Intrinsically Safe Lantern, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Green/Black, Body Material Polymer, Maximum Beam Distance 552 m, Maximum Brightness 1,750 lm, Run Time at Maximum Brightness 5 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lithium Ion, Beam Color Green, Beam Focus Adjustable, Beam Pattern Spot, Drop Rating 2 m, Handle Shape Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- ILC Replacement for WESTINGHOUSE 4846 (04846 WESTINGHOUSE)
- LITHONIA LIGHTING LED Recessed Troffer, 20W, 2261 lm, 80 CRI (2BLT2R 20L ADP EZ1 LP840)
- ILC Replacement for Artograph Super Prism Image replacement light bulb lamp (SUPER PRISM IMAGE ARTOGRAPH)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582RX)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5586GX)
- LITEZALL Pull Up Lantern with Built-In Fan (LA-POPFAN-4)
- DORCY 2000 Lumen 4D Lantern with Red Safety Flasher (41-3119)
- NUVO Hopewell - 1-Light - Post Lantern - Matte Black Finish with Clear Seeded Glass (60/6595)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish (BSL-309-BL)
- STREAMLIGHT Tactical Lantern, LED, Tan (45866)
- Nightstick Lanterns