Shop All Headlamps
Nightstick
Intrinsically Safe Headlamp
Mfr # XPR-5562GX
Zoro # G705848782
product price: $140.99
/ea
Sold in multiples of 2 for $281.98
Free Shipping & Returns
$281.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Body Color Green
- Number of Batteries 1
- Peak Beam Intensity 3,660 cd
- Standards BC, CE Certified, cULus Listed, EX, IECEX, IS 16046 R-41133329, NFPA
Product Information
- Brand Nightstick
- MFR # XPR-5562GX
- Zoro # G705848782
- UPC # 017398807746
- Country of Origin China
- Category Headlamps
Dimensions
Battery Size | 18650 |
Overall Height | 1 in |
Overall Width | 3 3/4 in |
Overall Length | 1 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 in |
Description
Intrinsically Safe Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Green, Body Material Polymer, Number of Light Output Modes 3, Maximum Beam Distance 120 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 7.5 oz, Charger Style Included USB Magnetic Cord, Battery Location Back, Rechargeable Yes, Beam Focus Fixed, Includes Secondary Light Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 25PK (64625)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- POWER SENTRY 75 W, 600 to 700 lm Linear Fluorescent Battery Pack (PS600QD MVOLT M12)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- NIGHTSTICK Headlamp, General Purpose, Green (XPP-5454G)
- NIGHTSTICK Head Lamp, LED, Spotlight/Floodlight (NSP-4606B)
- NIGHTSTICK Intrinsically Safe Headlamp, LED, Lumens: 90/50 (XPP-5450G)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5466R)
- NIGHTSTICK Red AA, 200 (XPP-5418RX-K01)
- PRIME-LINE LED Flashlight and Headlamp Combo Single Pack (E007001)
- Nightstick Headlamps