Shop All Headlamps
Nightstick
Intrinsically Safe Headlamp
Mfr # XPR-5553G
Zoro # G905848759
product price: $84.29
/ea
Sold in multiples of 2 for $168.58
Free Shipping & Returns
$168.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Body Color Green/Black
- Number of Batteries 1
- Battery Size 18650
- Switch Type Push Button
Product Information
- Brand Nightstick
- MFR # XPR-5553G
- Zoro # G905848759
- UPC # 017398808040
- Country of Origin China
- Category Headlamps
Dimensions
Battery Size | 18650 |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 2 1/8 in |
Overall Height | 2 1/8 in |
Overall Width | 3 1/2 in |
Body Diameter | 2 1/8 in |
Description
Intrinsically Safe Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Green/Black, Body Material Polymer, Number of Light Output Modes 3, Maximum Beam Distance 110 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 15 hr, Weight with Batteries 5.6 oz, Charger Style Included USB Type A Cord, Battery Location Front, Rechargeable Yes, Beam Focus Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Septor Led Yellow Headlamp (STL61052)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- LUMAPRO Lighthead, Incandescent, 300W, 120V (24K346)
- ILC Replacement for Osram Sylvania Qteb2l650-lp-120/277 (QTEB2L650-LP-120/277 OSRAM SYLVANIA)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- NIGHTSTICK Intrinsically Safe Headlamp, LED (XPP-5452G)
- NIGHTSTICK Low-Profile Dual-Light Headlamp, Green (XPP-5462GX)
- NIGHTSTICK Green AA, 200 (XPP-5418GX-K01)
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- NIGHTSTICK Intrinsically Safe Headlamp, LED, Lumens: 90/50 (XPP-5450G)
- PRIME-LINE LED Flashlight and Headlamp Combo Single Pack (E007000)
- Nightstick Headlamps