Shop All Handheld Flashlights
Nightstick
Intrinsically Safe Handheld Flashlight
Mfr # XPP-5420BA
Zoro # G105848764
Sold in multiples of 4 for $109.80
$109.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Body Color Black
- Rechargeable No
- Weight with Batteries 7.3 oz
- Body Material Polymer
Product Information
- Brand Nightstick
- MFR # XPP-5420BA
- Zoro # G105848764
- UPC # 017398808057
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 7 in |
Body Diameter | 1 1/2 in |
Description
Intrinsically Safe Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 180 m, Maximum Brightness 140 lm, Run Time at Maximum Brightness 14 hr, Weight with Batteries 7.3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 6" Extension Stem (STR06206BK-NK)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- ENERGIZER HEADLIGHT VIS HD LED300L (HDB32E)
- ILC Replacement for Damar 6631a replacement light bulb lamp, 2PK (6631A DAMAR)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GA)
- NIGHTSTICK Orange No Led General Purpose Handheld Flashlight, 270 lm (NSP-1260)
- NIGHTSTICK Handheld Flashlight (USB-558XL)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420B)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GXA)
- NIGHTSTICK LED Waterproof Flashlight (NSP-430)
- ENERGIZER Black No Led AA, 400 lm (EPMZH21E)
- Nightstick Handheld Flashlights