Shop All Handheld Flashlights
Nightstick
Intrinsically Safe Angle Light
Mfr # XPR-5568RX
Zoro # G605909712
product price: $150.99
/ea
Sold in multiples of 2 for $301.98
Free Shipping & Returns
$301.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Rechargeable Yes
- Overall Width 2 5/8 in
- Weight with Batteries 10.6 oz
- Charging Time 6 hr
Product Information
- Brand Nightstick
- MFR # XPR-5568RX
- Zoro # G605909712
- UPC # 017398806312
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Overall Width | 2 5/8 in |
Battery Size | 18650 |
Overall Length | 6 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Alternate Battery Size | AA |
Description
Intrinsically Safe Angle Light, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Red, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 401 m, Maximum Brightness 205 lm, Run Time at Maximum Brightness 7 hr, Weight with Batteries 10.6 oz, Charger Style Included AC/DC Charger Cords, Alternate Battery Size AA, Includes Charger No, Beam Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Lght, DSL1000, BZ, Louvered, Brick Step (DSL1000-BZ)
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- MG ELECTRONICS 9 Watt Compact Fluorescent Bulb (6400K-9W)
- WESTINGHOUSE Bulb LED Dimmablemable 11W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5081120)
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568GX)
- NIGHTSTICK Black Rechargeable Led Industrial Handheld Flashlight, 650 lm (NSR-9944XL)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GXA)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5414GX)
- NIGHTSTICK Green No Led 240 lm (XPP-5422G)
- NIGHTSTICK Handheld Flashlight (USB-558XL)
- RAILHEAD GEAR Rechargeable Led 800 lm (KE-FL1065)
- Nightstick Handheld Flashlights