Shop All Handheld Flashlights
Nightstick
Intrinsically Safe Angle Light
Mfr # XPP-5566RX
Zoro # G205909730
product price: $74.79
/ea
Sold in multiples of 2 for $149.58
$149.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Rechargeable No
- Body Material Nylon
- Peak Beam Intensity 40,256 cd
- Lighting Technology LED
Product Information
- Brand Nightstick
- MFR # XPP-5566RX
- Zoro # G205909730
- UPC # 017398806299
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Overall Width | 2 5/8 in |
Overall Length | 6 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Alternate Battery Size | Proprietary |
Description
Intrinsically Safe Angle Light, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Red, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 401 m, Maximum Brightness 205 lm, Run Time at Maximum Brightness 11 hr, Weight with Batteries 11.1 oz, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS INC MINI CLR 100CT WC (4008-71)
- ILC Replacement for GE General Electric G.E 85369 replacement light bulb lamp (85369 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Dynatrap Dt3009 replacement light bulb lamp (DT3009 DYNATRAP)
- ADVANCE CFL Ballast, Electronic, 93W, 120/277V (ICF-2S42-M2-LD-K)
- NIGHTSTICK Green No Led Industrial Handheld Flashlight, AA, 140 lm lm (XPP-5420G)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GXA)
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5411GX)
- NIGHTSTICK Black Rechargeable Led Industrial Handheld Flashlight, 650 lm (NSR-9944XL)
- NIGHTSTICK Handheld Flashlight (XPR-5522GMX)
- EVEREADY Eveready EVM5511S LED Flashlights - (3514734)
- Nightstick Handheld Flashlights