Shop All Handheld Work Lights
Nightstick
Handheld Flashing Light, LED, Black, PK4
Mfr # NSP-1174
Zoro # G9741700
product price: $39.79
/ea
Sold in multiples of 4 for $159.16
$159.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Body Color Black
- Power Source Battery
- Flashlight Body Material Plastic
- Lumens 150/120
Product Information
- Brand Nightstick
- MFR # NSP-1174
- Zoro # G9741700
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Flashlight Battery Size | AA |
Battery Size | AA |
Length | 10.9 in |
Body Dia. | 1.1 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Overall Height | 10 7/8 in |
Overall Length | 10 7/8 in |
Body Diameter | 1 1/8 in |
Description
Dual Light Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance Not Rated, Maximum Brightness 150 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 8.2 oz, Includes Charger No, Beam Color Amber, White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANS UNLIMITED Lamp Wick (LWB-01)
- KOEHLER BRIGHTSTAR Lantern, LED, Orange (08050)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-BK)
- ILB GOLD Flash Tube, Replacement For Donsbulbs K149130A (K149130A)
- NIGHTSTICK BAYCO LED Orange Rechargeable Hand Lamp (NSR-2492)
- NIGHTSTICK Rechargeable Hand Lamp, LED, 120VAC, Black (NSR-2168B)
- NIGHTSTICK Rechargeable Hand Lamp, LED, 120VAC, Red (NSR-2168R)
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Yellow (STL61700)
- BOSCH 12V Lithium-Ion LED Rechargeable Cordless Worklight Flashlight (FL12)
- DIAMOND VISIONS Diamond Visions COB LED Work Light (08-2277)
- MILWAUKEE TOOL Cordless Job Site Light, 18V, LED, Tripod, Lumens: 2500 (2131-20, 48-11-1820)
- Nightstick Handheld Work Lights