Shop All Handheld Flashlights
Nightstick
Dual Light Handheld Flashlight
Mfr # XPP-5422GMXA
Zoro # G505848784
product price: $45.59
/ea
Sold in multiples of 4 for $182.36
$182.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Body Color Green/Black
- Rechargeable No
- Weight with Batteries 6.9 oz
- Body Material Polymer
Product Information
- Brand Nightstick
- MFR # XPP-5422GMXA
- Zoro # G505848784
- UPC # 017398808125
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Overall Length | 7 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/2 in |
Description
Intrinsically Safe Dual-Light Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Green/Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 187 m, Maximum Brightness 285 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 6.9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW520)
- NITE IZE Flashlight, CR123A, 4-3/4"H, 7/8"Dia, Silver (X5CUV-11-R7)
- SUNLITE LED 46 In. Linkable Under Cabinet Fixture Plug-In, CCT 30K-50K, 50,000 Hour Life, ETL listed (53110-SU)
- CROUSE HINDS Light Fixtures VMVL-5-UNV1 (VMVL-5-UNV1)
- NIGHTSTICK Handheld Flashlight (USB-558XL)
- NIGHTSTICK LED Waterproof Flashlight (NSP-430)
- NIGHTSTICK Red No Led 235 lm (NSP-2422R)
- NIGHTSTICK Black No Led 150 lm (NSP-1170)
- NIGHTSTICK Green No Led 240 lm (XPP-5422G)
- NIGHTSTICK Red Rechargeable Led Proprietary, 650 lm lm (NSR-9920XL)
- COAST PRODUCTS Coast XP9R Pure Beam LED Flashlight (30321)
- Nightstick Handheld Flashlights