Shop All Headlamps
Nightstick
Black Helmet Mounted Dual Light Flashlight, Lithium CR123, 220lm
Mfr # NSP-4650B
Zoro # G2384617
product price: $109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns
$219.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 220/100/30
- Maximum Lumens Output 220
- Number of Batteries 2
- Flashlight Grouping Type Hands Free Light
- Flashlight Battery Size CR123
Product Information
- Brand Nightstick
- MFR # NSP-4650B
- Zoro # G2384617
- UPC # 017398804714
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | CR123 |
Length | 3.2" |
Body Dia. | 1.1" |
Battery Size | CR123 |
Overall Width | 1 3/8 in |
Body Diameter | 1 1/8 in |
Alternate Battery Size | CR123 |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 3 1/4 in |
Description
Helmet-Clip Lights, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 2, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Stainless Steel, Number of Light Output Modes 8, Maximum Beam Distance 183 m, Maximum Brightness 220 lm, Run Time at Maximum Brightness 3.5 hr, Series FORTEM(R), Weight with Batteries 6.5 oz, Alternate Battery Size CR123, Battery Location Front, Rechargeable No, Beam Focus Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON OPTICAL Flex Neck Plus LED Book Lights Six LED Bulbs (FL66MU)
- RECYCLEPAK Battery Recycling Kit, Lithium-Ion, 2.5x3 (SUPPLY-363LI)
- ETI Output Wrap Light, High Lumen, LED, 4 ft. (54677441)
- NIGHTSTICK Dual Flashlight, Poly Res, Green, 120lm (XPP-5414GX-K01)
- NIGHTSTICK Head Lamp, LED, H-120L L-70L, Waterproof (NSP-4603B)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5553G)
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- NIGHTSTICK Low Profile Head Lamp, LED, 450 lm (NSP-4616B)
- NIGHTSTICK Dual Light Headlamp, w/Clip and Mount (NSP-4608BC)
- SILVA Silva 525829 Trail Runner Ultra Headlamp (525829)
- Nightstick Headlamps