Shop All Packing Tapes
Nifty Products
HvyDty, Carton Sealing Tape, 2"x55yd, PK36
Mfr # T3751CL
Zoro # G3181390
product price: $128.99
/pk 36, $3.58/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Arcylic (Adhesive), BOPP Film (Backing)
- Tensile Strength Not Specified
- Shape Continuous Roll
- Color Clear
- Thickness 3.2 mil
Product Information
- Brand Nifty Products
- MFR # T3751CL
- Zoro # G3181390
- UPC # 090149375107
- Country of Origin China
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | HvyDty,Carton Sealing Tape,2"x55yd,PK36 |
Material | Arcylic (Adhesive), BOPP Film (Backing) |
Tensile Strength | Not Specified |
Shape | Continuous Roll |
Color | Clear |
Thickness | 3.2 mil |
Features | Resistance To Aging, Weathering, U.V. Light And Yellowing |
Description
HvyDty,Carton Sealing Tape,2 In.x55yd,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- CHARLES LEONARD Pencil Pouch, 2 Pocket, Assorted Colors, PK12 (76350ST)
- ZORO SELECT Shop Ticket Holder, Hanging, PK15 (1DNP8)
- BUSINESS SOURCE Clip, Binder, Small, Bk, PK144 (36550BX)
- NIFTY PRODUCTS Nifty Hand Tear Tape, 2"x55yd, Clr, PK36 (T3761RTL)
- NIFTY PRODUCTS Ultra Clear Tape, 1/2"x72 yd, PK72 (T601-1/2)
- FLEX TAPE FLEX TAPE MINI WHT 2PK (TFSWHTMINI-8)
- SHURTAPE Carton Tape, Clear, 72mm x 50m, PK24 (AP 401)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- NOVAVISION Tamper-Evident Tape, Blue, 164 ft. L, PK36 (EST2B-36-164)
- INTERTAPE 500 WHT 48MMX100M IPG-IPG 36 (NC818)
- Nifty Products Packing Tape & Dispensers