NICOR ERL3-10 Wet Location Emergency LED Remote Head Fixture
Mfr # ERL3-10
Zoro # G804154074
Product Information
- Brand Nicor
- MFR # ERL3-10
- Zoro # G804154074
- UPC # 767706088519
- Country of Origin China
- Category Emergency Lights
Description
NICOR was formed in order to fulfill a need for ceiling fans within the Lighting Showroom niche of the lighting market. Working closely with designers and product specialists, we were the first company to introduce the "Uni-Pack" concept of having the fan, blades, and light kit. NICOR continues to expand and was quick to embrace sustainable energy solutions and efficient products. We offer many LED and fluorescent lights that are more energy efficient
The ERL Series wet location rated LED Remote lamps are designed to work with any of our LED exit combos and emergency lighting units. This sleek, contemporary design offers fully adjustable heads that complement any environment.
Specifications- Dimension: 6.5" L x 4.5" W x 4.5" H
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips TUV Pl-s 11W 2pin replacement light bulb lamp (TUV PL-S 11W 2PIN PHILIPS)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-850/MF11/G 10/1)
- CURRENT GE LIGHTING 7.5W, S11 Incandescent Light Bulb (7 1/2S-130V)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Interior Lights) (RSLJ57B)
- NICOR NICOR EML2-10-UNV-WH Compact LED Emergency Fixture (EML2-10-UNV-WH)
- NICOR Emergency Adjustable Led Fixture (EML1-10-UNV-WH)
- ALEDDRA G4 3CCT Emergency LED T5, Automatic Self-testing, 22W, 2-ft (LLT-4-EM-T5-G2-22W-3CCT)
- DUAL-LITE Emergency, LED, Lght, Remote Capable, Unv (CU2RCSD)
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft, 25PK (LLT-4-EM-T8-G3-15W-40K)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head - Wet Location (67/136)
- Nicor Emergency Lights