Nicor Lighting DLR2-10-120-3K-OB 2 in. LED Downlight; Oil Rubbed Bronze - 3000K
Mfr # DLR2-10-120-3K-OB
Zoro # G903719303
Product Information
- Brand Nicor Lighting
- MFR # DLR2-10-120-3K-OB
- Zoro # G903719303
- UPC # 767706098624
- Country of Origin China
- Category LED Retrofit Kits
Description
NICOR’s D-Series luminaries offer a comprehensive family of LED downlight fixtures that complement one another no matter your design space needs. The new 2" family packs a punch with its small, elegant design along with its high lumen output. Not only does this family work perfect for accent and task lighting, but the lighting output allows you to bring general ambient lighting into a space with a very small, architectural exposure. From LED color rendering and trim finishes to fixture performance, this series is a perfect choice for commercial, retail, institutional, and residential applications.
Features- Requires NICOR 2 inch Recessed Housing
- Energy Star Rated, Uses less than 10 Watts
- Dimmable down to 10%
- Uses Standards Household Voltage (120 Volts)
- For IC-Rated, Airtight New Construction application, use Housing Model 12200A-LED
- For Non-IC Rated New Construction application, use Housing Model 12201-LED
- For Remodel applications, use Housing Model 12202R-LED
- Lifetime Rated at over 35,000 hours
- 90+ CRI and R9 Over 50
- Color: Oil Rubbed Bronze
- Size: 2"
- Finish: Powder Coat
- Primary Piece Material: Cast Aluminum
- Secondary Piece Material: Polystyrene
- Usage: Residential
- Certification: UL/CUL
- Energy Star: Yes
- Voltage: 120V
- Wattage: 8.68W
- Lumens Actual: 679.7
- Wattage Equivalent: 60W
- Dimmable: Yes
- Light Source: LED
- Color Temperature: 3000K
- CRI: 92.6
- Bulbs Included: Yes
- Recommended Bulb Type: LED
- Adapter & Bulb Base: Ideal
- Warranty: 5 Year
- Dimension: 3.125" W x 3.125" L x 2.9" D
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4883 replacement light bulb lamp (S4883 SATCO)
- NTC NTC NTC0009 0.5 x 28 MagLite D Cell Super Combo - Solvent Trap Adapter; Light Bulb End Cap & 8 Storage Cups 2D Cell (NTC0009)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- MARCO Galaxy Hose-Mountable Blast Light Stanchion with Clamps (1030011)
- NICOR LIGHTING 4 In. Led Surface Mount Retrofit, White - 3000K (DLS4-3006-120-3K-WH)
- NICOR LIGHTING Nicor Lighting DLR565081202KWH 5-6 in. 915 Lumens LED Recessed Can Round Downlight - White (DLR565081202KWH)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- NICOR LIGHTING Nicor Lighting DLQ4-10-120-3K-WH D-Series 4 in. 3000K Dimmable LED Square Retrofit Kit – White (DLQ4-10-120-3K-WH)
- NICOR LIGHTING 2 in. LED Downlight with Baffle Trim, Oil Rubbed Bronze - 3000K (DLR2-10-120-3K-OB-BF)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For G.E, F13Bx/835/Eco (F13BX/835/ECO)
- HALO LA4 Series Matte Warm White 4 in. W LED Adjustable Retrofit Kit 8.6 W (LA4069271EWH-CA)
- Nicor Lighting LED Retrofit Kits