Shop All Vehicle Bulbs & Lenses
Nicor Lighting
Nicor Lighting 10374LENS 4 ft. Replacement Wraparound Clear Lens for 10374EB & ACW-20-4H
Mfr # 10374LENS
Zoro # G804008537
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nicor Lighting
- MFR # 10374LENS
- Zoro # G804008537
- UPC # 767706073263
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Replacement Wraparound Clear Lens for 10374EB & ACW-20-4H
The 10374LENS is a 4 ft. replacement prismatic acrylic lens for the 10374EB and 20374EBHPF fluorescent wraparound fixtures. It can also serve as a replacement lens for the ACW-20-4H LED wraparound fixtures. The 10374LENS blocks 80% of harmful UV rays at 400nm. For replacement, the 10374LENS features a groove and lip design that allows the lens to easily slides into one end of the light fixture. This also ensures the lens stays securly fixed into place. The 10374LENS is protected by NICOR.
Features- Replacement lens for NICOR 10374EB and 20374EBHPF
- Also serves as a replacement lens to the ACW-20-4H LED fixtures
- Features a prismatic design to reduce glare
- Blocks 80% of UV at 400nm
- Damage resistant acrylic
- Color: Clear
- Body Material: Acrylic
- Shape: Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6744)
- BOSS AUDIO MR4.3B 4" 3-Way Marine Box Speakers (Pair) - 200W - Black (MR4.3B)
- PLASTICOLOR PlastiColor P23-006727R03 Chevy Elite Speed Grip (P23-006727R03)
- VALVOLINE Valvoline, 5W-30, Conventional, All Climate, 1 Qt (797975)
- NICOR LIGHTING Nicor Lighting 10370LENS 4 ft. Replacement Wraparound Clear Lens for 10370EB & ACW-20-4S (10370LENS)
- NICOR LIGHTING Nicor Lighting 10369LENS 2 ft. 17W Standard Wraparound Clear Lens (10369LENS)
- ILC Replacement for Weldon 27h1 replacement light bulb lamp (27H1 WELDON)
- ROADPRO Heavy-Duty Automotive Replacement, 194 (RP-194P6)
- HELLA Bulb 9003/Hb2 12V 60/55W P43T T4.6 Sb Running Light, 9003Sb (9003SB)
- HELLA Bulb H1 12V 55W P14., H1 (H1)
- ILC Replacement for Carl Zeiss 3925-75-9004 replacement light bulb lamp (3925-75-9004 CARL ZEISS)
- Nicor Lighting Automotive Headlight, Signal & Tail Light Assemblies