Shop All Exhaust Hardware
Nickson Exhaust Solutions
Exhaust Clamp, Min.Dia.3-1/2 In.
Mfr # 510350
Zoro # G6071125
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 3 1/2 in
- Type Guillotine U-Bolt
- Material Steel
- Finish Zinc Plated
- Band Width 3/8 in
Product Information
- Brand Nickson Exhaust Solutions
- MFR # 510350
- Zoro # G6071125
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
For Pipe Size | 3 1/2 in |
Band Width | 3/8 in |
Compatible Pipe Diameter - Maximum | 3 1/2 in |
Details
Item | Exhaust Clamp |
Type | Guillotine U-Bolt |
Material | Steel |
Finish | Zinc Plated |
Clamp Type | U-Bolt Clamp |
Description
Exhaust Clamp, GUILLOTINE U Bolt, Min Clamp Dia 3.48 In, Max Clamp Dia 3.65 In, Band Width 3/8 In In, Thickness 3/8 In, Screw Size 3/8-16 Thread In, Steel, Zinc Plated Band Material, Steel, Zinc Plated Screw Material, Torque 50-75 FT/LBS In-Lbs, ROUND Band Slots, U BOLT Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FCS STRUTS Shock Absorber, 341593 (341593)
- REINZ Egr Valve Gasket, 71-15536-00 (71-15536-00)
- DAYCO Water Pump, DP968 (DP968)
- KYB Suspension Strut And Coil Spring Assembl, SR4526 (SR4526)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (96400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 4.97 In. (413500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (96500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2-1/2 In. (96212)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (510500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (510400)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33230 (33230)
- Nickson Exhaust Solutions Emission Control Parts