Shop All Exhaust Hardware
Nickson Exhaust Solutions
Exhaust Clamp, Min.Dia. 4.97 In.
Mfr # 413500
Zoro # G6226613
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 5 in
- Type Band Clamp
- Material Stainless Steel
- Finish Bright Annealed
- Compatible Pipe Diameter - Maximum 5 in
Product Information
- Brand Nickson Exhaust Solutions
- MFR # 413500
- Zoro # G6226613
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
For Pipe Size | 5 in |
Compatible Pipe Diameter - Maximum | 5 in |
Band Width | 3 3/8 in |
Details
Type | Band Clamp |
Material | Stainless Steel |
Item | Exhaust Clamp |
Finish | Bright Annealed |
Material Grade | 409 |
Clamp Type | Band Clamp |
Description
Exhaust Clamp, Band Clamp, Min Clamp Dia 4.97 In, Max Clamp Dia 5.15 In, Band Width 3.375 In, Thickness .018 In, Screw Size 2 1/4 In, 409 2B SS Band Material, Grade8, Zinc Plated STD Screw Material, Torque 45-60 FT/LBS(60-80 NM) In-Lbs, ROUND Band Slots, FLAT W/ WICK Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Garmin 010-12938-00 Power Cable for EchoMAP Ultra (010-12938-00)
- NGK IRIDIUM IX SPARK PLUG (93175)
- CURT Custom Wiring Harness, 56079 (56079)
- WALKER EXHAUST Exhaust Pipe, 47982 (47982)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (413350)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (96400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (510500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3 In. (96300)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (510350)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (510400)
- DONALDSON Stack Pipe, Straight 6 In (152 Mm) Id X 48 In (1219 Mm) (P216197)
- Nickson Exhaust Solutions Exhaust Hardware