Shop All Lab Needles & Syringes
Nichiryo America
Syringe for Repetitive Dispenser, 3.0ml, 10/pk, 10PK
Mfr # SG-C
Zoro # G405256818
product price: $33.49
/pk 10, $3.35/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5 in
- Housing Height 6 in
Product Information
- Brand Nichiryo America
- MFR # SG-C
- Zoro # G405256818
- Country of Origin Japan
- Category Lab Needles & Syringes
Dimensions
Length | 1.5 in |
Housing Height | 6 in |
Description
Our Model 8100 repetitive dispenser allows you to pipette multiple samples-up to 58 times without refilling. Dispenses volumes from 10 ul to 5.0ml, in rapid succession. The liquid is drawn into a reusable plastic syringe that's easy to insert and remove. It locks in place without bothersome clamps or levels to get in the way. Syringes can be autoclaved (except 60ml size). The Model 8100 is lightweight with a slim design and perfect balance for effortless pipetting, either right or left handed. Fatigue is reduced to a minimum even during prolonged use. It's so easy to operate. Just slide the syringe into the holder and select the volume to be dispensed with the volume adjustment dial. Fill syringe with fill lever-then dispense samples. Syringes can be refilled and reused when pipetting the same liquid.
Shipping Weight: 2.2 lbs
Shipping Dimensions: 7.13 x 6.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2 lbs
Shipping Dimensions: 7.13 x 6.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 7.5mL, 148mm L, PK500 (135010-500)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2548)
- PREMIERE Dispenser, Paraffin, 2.3 Gallon (XH-4002)
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370052)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 60ml, 5/pk, 5PK (SG-2)
- NICHIRYO AMERICA Plastic Syringes, Non-Sterile, 0.5ml, 100/PK (256100)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK100 (MS1B-100)
- CHEMGLASS Syringe, 10mL, PK100 (CG-3081-03)
- SCIENTIFIC LABWARES Vial Decapper, 8mm (SWZR-005)
- AIR-TITE Syringe, Bulk, 1mL Luer Lock, PK100 (MLB1-100)
- Nichiryo America Lab Utensils