Shop All Pipettors
Nichiryo America
Nichipet Ex II, 2-20ul
Mfr # 249802
Zoro # G004986116
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.38 in
- Height 11.63 in
- Width 3.13 in
Product Information
- Brand Nichiryo America
- MFR # 249802
- Zoro # G004986116
- Country of Origin Japan
- Category Pipettors
Dimensions
Length | 2.38 in |
Height | 11.63 in |
Width | 3.13 in |
Description
The Nichipet EX II Digital Pipettor offers the best value in a high performance laboratory pipettor. There simply is not a comparable product that matches the features and performance of this instrument. The entire unit can be steam sterilized at 121°C for up to twenty minutes. Enhanced UV resistance allows repeated exposure to ultraviolet rays without affecting durability or accuracy. Additional benefits include: ergonomic grip surface; lightweight design; easy to set dial indicator with locking lever; integral tip ejector; slim barrel style; calibration certificate.
Increments: 0.02ulShipping Weight: 4.4095 lbs
Shipping Dimensions: 3.13 x 11.63 x 2.38
Research or further manufacturing use only, not for food or drug use.
Increments: 0.02ulShipping Weight: 4.4095 lbs
Shipping Dimensions: 3.13 x 11.63 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Pair of WF15X Microscope Eyepieces (30.5mm) (EP15X305)
- NALGENE Bottle, 131 mm H, Natural, 61 mm Dia, PK12 (2104-0008)
- DYNALON ECNMY HDPE BTL LDPE LID 1000ML, PK24 (606215-0032)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clear (KC20028W-1000)
- SP SCIENCEWARE Pipettor, 10mL (F37898-0000)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137050-500)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- GLOBE SCIENTIFIC Transfer Pipet, 75mL, 148mm, Large, PK400 (135010-S01)
- SP SCIENCEWARE Economy Pipette Pump, 2ml (F37902-0002)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- Nichiryo America Pipettes & Pipettors