Shop All Pipettors
Nichiryo America
Nichipet Ex II, 10-100ul
Mfr # 249803
Zoro # G604986103
original price:
$665.26
9% off
new price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.5 in
- Width 4 in
- Height 11 in
Product Information
- Brand Nichiryo America
- MFR # 249803
- Zoro # G604986103
- Country of Origin Japan
- Category Pipettors
Dimensions
Length | 1.5 in |
Width | 4 in |
Height | 11 in |
Description
The Nichipet EX II Digital Pipettor offers the best value in a high performance laboratory pipettor. There simply is not a comparable product that matches the features and performance of this instrument. The entire unit can be steam sterilized at 121°C for up to twenty minutes. Enhanced UV resistance allows repeated exposure to ultraviolet rays without affecting durability or accuracy. Additional benefits include: ergonomic grip surface; lightweight design; easy to set dial indicator with locking lever; integral tip ejector; slim barrel style; calibration certificate.
Increments: 0.1ulShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 11.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Increments: 0.1ulShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 11.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5909)
- CELLTREAT Low Retention Pipette Tip Reload System, Non-sterile, 200µL (229054)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- GLOBE SCIENTIFIC Transfer Pipet, 4.0mL, 130mm, PK5000 (138060)
- GLOBE SCIENTIFIC Transfer Pipette, 4.5mL, 155mm L, PK500 (136030-500)
- COVIDIEN Luer Lock Syringe, PK25 (SNLL019629)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- MICROLIT LilPet Fixed Volume Pipettor, 10ul (LIL-10)
- Nichiryo America Pipettes & Pipettors