Shop All Pipettors
Nichiryo America
Nichipet Ex II, 0.1-2.0ul
Mfr # 249800
Zoro # G304986106
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.38 in
- Height 11.63 in
- Width 3.13 in
Product Information
- Brand Nichiryo America
- MFR # 249800
- Zoro # G304986106
- Country of Origin Japan
- Category Pipettors
Dimensions
Length | 2.38 in |
Height | 11.63 in |
Width | 3.13 in |
Description
The Nichipet EX II Digital Pipettor offers the best value in a high performance laboratory pipettor. There simply is not a comparable product that matches the features and performance of this instrument. The entire unit can be steam sterilized at 121°C for up to twenty minutes. Enhanced UV resistance allows repeated exposure to ultraviolet rays without affecting durability or accuracy. Additional benefits include: ergonomic grip surface; lightweight design; easy to set dial indicator with locking lever; integral tip ejector; slim barrel style; calibration certificate.
Increments: 0.002 ulShipping Weight: 4.4099 lbs
Shipping Dimensions: 3.13 x 11.63 x 2.38
Research or further manufacturing use only, not for food or drug use.
Increments: 0.002 ulShipping Weight: 4.4099 lbs
Shipping Dimensions: 3.13 x 11.63 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Beaker, 250mL, Stainless Steel (80250)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- ZORO SELECT Glass Rod, 8 In, PK12 (GSR008)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- GLOBE SCIENTIFIC Transfer Pipet, 7.5mL, 148mm, PK5000 (135010)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S20)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 1mL (229231)
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- ZORO SELECT Mini Pipet, 1000uL, Black (PMP1000)
- Nichiryo America Pipettors